Beli tension belt pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  2. NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Mulai

    Rp3.799.900

    NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Deskripsi:
    RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapter
    atribut:
    • Compatible Car Models: (Reference) Domestic small car
  3. KANON Bar Type Tension Gauge
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  4. TECLOCK Dial Tension Gauge
    Mulai

    Rp1.799.900

    TECLOCK Dial Tension Gauge
    atribut:
    • Indication Error: ±0.5 scale
  5. Dalton Tempat Sampah/Tong Sampah Beroda (Trash Bin)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp419.900

  6. TECLOCK Push Pull Tension Gauge
    Mulai

    Rp6.399.900

    TECLOCK Push Pull Tension Gauge
    atribut:
    • Measurement Range (N): 0.4 to 5
    • Allowable Maximum Load (N): 5
    • Indication accuracy: +-1 gradation
    • Purpose of Use: Compression of small parts, tensile inspection.
  7. TECLOCK Dial Tension Gauge
    Mulai

    Rp1.799.900

    TECLOCK Dial Tension Gauge
    atribut:
    • Instruction error: ± 0.5 scale
    • Return Error: 0.2 scale
    • Maximum Allowable Load (N): 1
    • Measurement range (mN): 100-1000
    • Minimum Scale (mN): 50
  8. Vibra Cylindncal Weight (Stainless)
    Mulai

    Rp1.299.900

    Vibra Cylindncal Weight (Stainless)
    Deskripsi:
    -Made of stainless steel, has an excellent property in corrosion resistance and wear resistance, and complies with Measurement Law and JIS standards.-JIS B 7609 compliant-JCSS calibration is possible.
    atribut:
    • Material: Stainless Steel (SUS304)
  9. KENTA Mechanical Tension Meter
    Mulai

    Rp149.999.900

    KENTA Mechanical Tension Meter
    Deskripsi:
    Tension meter series are for accurately measuring the running line tensions on all kinds of wires(copper, metal, aluminum, plastic and etc), yarns and fibers.Body material: ABS plasticMeasure range: please refer to specifications tablePer division scale: 0.5g, 1.0g, 2.0g, 5.0g, 10.0g, 20.0gMeasurement: W60xH160xD95mm
  10. IMADA Mechanical Force Gauge
    Mulai

    Rp7.599.900

    IMADA Mechanical Force Gauge
    Deskripsi:
    Tensile and compression measurement can be easily performed.6 attachments are included as accessory.Design that fits the hands with a simple operation.Possible to read load transition with needle style.
  11. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  12. SKF Reversible Jaw Puller (Treker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    SKF Reversible Jaw Puller (Treker)
    atribut:
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
  13. KENTA Belt Tension Tester
    Mulai

    Rp40.999.900

    KENTA Belt Tension Tester
    atribut:
    • Tension Indicator: Colored LED Indication of High,Low and OK.
    • Optional: RS-232C Data Cable with Software
    • Accessories: Bletooth Data Adapter with Software
    • Measurement (N): 0 to 750 (Newtons)
    • Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
    • Belt Width (mm): Up to 36
    • Accuracy: ±5% of full-scale
    • Audible Warning: Piezoelectris Sounder
    • Data Output: USB,RS-232,Bluetooth
    • Dimensions (mm): 135x62x33
    • Maximum Load: 850N
    • Overload Alarm: 750N
    • Power Supply: 4x1.5V AAA(UM-4)Battery
    • Resolution: ±1(Least Significant Digit of Units)
    • Standard: Main Unit
Daftar Harga tension belt pulley Terbaru October 2026
TECLOCK Dial Tension GaugesRp2.199.900
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
NPA (Toyo Tech) Adapter For Radiator Cap TesterRp3.799.900
KANON Bar Type Tension GaugeRp1.799.900
KANON Bar Type Tension GaugeRp839.900
BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt)Rp10.999.900
TECLOCK Dial Tension GaugeRp1.799.900
Dalton Tempat Sampah/Tong Sampah Beroda (Trash Bin)Rp419.900
TECLOCK Push Pull Tension GaugeRp6.399.900
TECLOCK Dial Tension GaugeRp1.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait